
SLIM OUTPUT AC MOD 5A 120VAC-5V DC IP
Mfr # 4-1393028-0
Zoro # G100979890
product price: $31.59
/ea
Sold in multiples of 3 for $94.77
Key Features
Electrical Connection
PCB
Case Color
Black
Input Voltage
3 to 8V DC
Switch Arrangement
1 Form A (SPST-NO)
R-Switch & slimSSR Relays
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-1393028-0
Zoro #
G100979890
UPC #
-
Country of Origin
Mexico
Dimensions
Dimensions (L x W x H) (Approximate)
1.717 x .406 x 1.004 in
Details
Item
Solid State Relay
Electrical Connection
PCB
Case Color
Black
Input Voltage
3 to 8V DC
Switch Arrangement
1 Form A (SPST-NO)
R-Switch & slimSSR Relays
Yes
Coupling
Optical
Output Current Rating
.05 to 5 Arms
Relay Mounting Type
Printed Circuit Board
Relay Termination Type
Printed Circuit Terminals
Housing Style
Slimline
Output Switching
Zero
Operating Temperature Range
-30 to 80°C
Output Current (Min)
.05 A
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Contact Arrangement
1 Form A (SPST-NO)
Output Voltage Range
24 to 280V AC
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.