Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLIM OUTPUT DC MOD 3A 60V DC-5V DC IP

  • Mfr # 5-1393028-1

  • Zoro # G700979795


product price: $26.99
/ea
Sold in multiples of 3 for $80.97

Key Features

Electrical Connection
PCB
Case Color
Red
Input Voltage
3 to 8V DC
Output Current Rating
.01 to 3 A
Relay Termination Type
Printed Circuit Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393028-1
Zoro #
G700979795
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
1.713 x .406 x 1.004 in

Details

Item
Solid State Relay
Electrical Connection
PCB
Case Color
Red
Input Voltage
3 to 8V DC
Output Current Rating
.01 to 3 A
Relay Termination Type
Printed Circuit Terminals
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Switch Arrangement
1 Form A (SPST-NO)
Relay Mounting Type
Printed Circuit Board
Coupling
Optical
Operating Temperature Range
-30 to 80°C
Contact Arrangement
1 Form A (SPST-NO)
Output Current (Min)
.01 A
R-Switch & slimSSR Relays
Yes
Output Switching
Zero
Housing Style
Slimline
Output Voltage Range
3 to 60VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.