
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6643222-1
Zoro #
G901070000
UPC #
-
Country of Origin
China
Dimensions
Length
25.32 mm
Width
0.29 in
Height
0.33 in
Contact Plating Thickness
5.08 µm
Details
Item
Connector
For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
105°C
Series
Slimline Iccon
Standards
UL 1977; UL Recognized
Color
Black
Material
Polyester
Connection Material
Copper Alloy
Connector Type
Plug
Contact Type
Pin
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Number of Rows
2
Terminal Type
Through Hole - Press-Fit
Current Rating
25 A; 35 A
Hole Center to Center
2.54 mm
Terminal Finish
Silver Plated
Number of Contacts
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.