Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SLIMLINE ICCON PIN ASSY 6643228-1

SLIMLINE ICCON PIN ASSY (Discontinued)

  • Mfr # 6643228-1
  • Zoro # G601070072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6643228-1
Zoro #
G601070072
UPC #
-
Country of Origin
China

Dimensions

Length
25.27 mm
Width
0.29 in
Height
0.33 in
Contact Plating Thickness
5.08 µm

Details

Item
Connector
For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
105°C
Series
Slimline Iccon
Standards
UL 1977; UL Recognized
Material
Polyester
Color
Black
Current Rating
25 A; 35 A
Terminal Finish
Silver Plated
Connector Type
Plug
Number of Contacts
1
Terminal Type
Through Hole - Press-Fit
Contact Type
Pin
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.