
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6643220-1
Zoro #
G901070086
UPC #
-
Country of Origin
China
Dimensions
Width
0.29 in
Height
0.355 in
Length
13.34 mm
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Series
Slimline Iccon
Standards
UL 1977; UL Recognized
Material
Polyester
Color
Black
Connection Material
Copper Alloy
Terminal Finish
Silver Plated
Flammability Rating
UL 94 V-0
Current Rating
25 A; 35 A
Contact Finish
Gold Plated
Contact Type
Socket
Connector Type
Receptacle
Number of Contacts
1
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
2.54 mm
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.