
SLIMLINE SATA PLUS REC CL5.6H AU G/F (Discontinued)
- Mfr # 2129116-3
- Zoro # G301064340
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2129116-3
Zoro #
G301064340
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
85°C
Application
Power, Signal
Color
Black
Material
Thermoplastic
Current Rating
2 A; 1.5 A; 1.3 A
Terminal Finish
Matte Tin Plated
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Hole Center to Center
0.031 in; 0.039 in; 0.05 in
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Number of Contacts
31
Contact Finish
Gold Plated
Number of Rows
2
Number of Ports
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.