This item is Discontinued.

Te Connectivity SM RC ST 032 084 06 SN Y NA 5-2057471-1

SM RC ST 032 084 06 SN Y NA (Discontinued)

  • Mfr # 5-2057471-1
  • Zoro # G201069421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-2057471-1
Zoro #
G201069421
UPC #
-
Country of Origin
Singapore

Dimensions

Height
4.49 mm
Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC; 6V DC
Max. Temp.
85°C
Application
Signal
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Number of Contacts
199
Terminal Finish
Tin Plated
Contact Finish
Matte Gold Plated
Hole Center to Center
3.04 mm; 6.09 mm
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Press-Fit
Connection Material
Copper Alloy
Current Rating
1.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.