
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
225608-4
Zoro #
G001034360
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
1.0602 in
Details
Style - Connector
Straight
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 174, RG 188A, RG 316
Item
Connector Assembly
Material
Stainless Steel
Type
Jack
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.