Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMA CABLE PLUG 2031 8125 92

  • Mfr # 1051810-1

  • Zoro # G600945333


product price: $53.55
/ea
Sold in multiples of 2 for $107.10

Key Features

Style - Connector
Straight
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 188, RG 174, RG 188A, RG 316
Type
Plug
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051810-1
Zoro #
G600945333
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/4 in

Details

Style - Connector
Straight
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 188, RG 174, RG 188A, RG 316
Type
Plug
Item
Connector Assembly
Material
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.