Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMA Flange Mt Jack 2052 8021 92

  • Mfr # 1052962-1

  • Zoro # G601034173


product price: $27.89
/ea
Sold in multiples of 3 for $83.67

Key Features

Style - Connector
Straight
Material
Stainless Steel
Overall Length
3/8 in
Type
SMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052962-1
Zoro #
G601034173
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/8 in

Details

Style - Connector
Straight
Item
Launcher
Material
Stainless Steel
Type
SMA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.