Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMA Jack-Plug R/A Adapter 2088 8001 92

  • Mfr # 1055091-1

  • Zoro # G501033795


product price: $40.29
/ea
Sold in multiples of 4 for $161.16

Key Features

Style - Connector
Right Angle
Insulated
No
Overall Length
22.23 in
Type
SMA
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1055091-1
Zoro #
G501033795
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
22.23 in

Details

Style - Connector
Right Angle
Insulated
No
Item
Adapter
Type
SMA
Material
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.