Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMA PLUG FLEX

  • Mfr # 225532-1

  • Zoro # G001033776


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
RG 58, RG 58B, RG 58C, RG 58A
Type
Plug
Overall Length
1.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225532-1
Zoro #
G001033776
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.03 in

Details

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
RG 58, RG 58B, RG 58C, RG 58A
Type
Plug
Item
Connector Assembly
Material
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.