Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SMA PLUG W/O CENTER CONT 228635-1

SMA PLUG W/O CENTER CONT (Discontinued)

  • Mfr # 228635-1
  • Zoro # G701034288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228635-1
Zoro #
G701034288
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.447 in

Details

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
RG 402 Semi-Rigid
Item
Connector Housing
Material
Stainless Steel
Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.