Zoro Homepage

SMA R/A PLG S/CRMP RG58 GSS

  • Mfr # 1-1478923-0

  • Zoro # G701033977


product price: $13.15
/ea
Sold in multiples of 15 for $197.25

Key Features

Style - Connector
Right Angle
Cable Clamping Method
Solder/Crimp; Hex Crimp
Use With - Nonmetallic Building Cable
KX 15, RG 141A, RG 58C, URM 43, URM 76
Type
Plug, SMA
Overall Length
0.577 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1478923-0
Zoro #
G701033977
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.577 in

Details

Style - Connector
Right Angle
Cable Clamping Method
Solder/Crimp; Hex Crimp
Use With - Nonmetallic Building Cable
KX 15, RG 141A, RG 58C, URM 43, URM 76
Type
Plug, SMA
Item
Connector - RF
Material
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.