Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SMA RIGHT ANGLE CABLE PLUG 2037 8052 92 1052178-1

SMA RIGHT ANGLE CABLE PLUG 2037 8052 92 (Discontinued)

  • Mfr # 1052178-1
  • Zoro # G800945645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052178-1
Zoro #
G800945645
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1-3/8 in

Details

Style - Connector
Right Angle
Cable Clamping Method
Compression
Use With - Nonmetallic Building Cable
RG 400, RG 142A, RG 142B
Material
Stainless Steel
Item
Connector Assembly
Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.