Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMA RT ANG PLUG FLEX

  • Mfr # 225609-4

  • Zoro # G701034271


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Style - Connector
Right Angle
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 174, RG 188, RG 316, RG 188A
Material
Stainless Steel
Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225609-4
Zoro #
G701034271
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1-3/16 in

Details

Style - Connector
Right Angle
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 174, RG 188, RG 316, RG 188A
Material
Stainless Steel
Item
Connector Assembly
Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.