Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMB FM BHSkt 50Ohm Gold Pltd

  • Mfr # 1-1337480-0

  • Zoro # G200945702


product price: $3.19
/ea
Sold in multiples of 25 for $79.75

Key Features

Style - Connector
Straight
Overall Length
0.559 in
Material
Brass
Type
Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1337480-0
Zoro #
G200945702
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.559 in

Details

Style - Connector
Straight
Material
Brass
Item
Connector - RF
Type
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.