Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMB Str Jk Hex 50Ohm Gold Pltd RG174A/U

  • Mfr # 1-1337477-0

  • Zoro # G000945605


product price: $6.35
/ea
Sold in multiples of 25 for $158.75

Key Features

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
KX 22A, KX 3B
Type
Jack
Overall Length
0.634 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1337477-0
Zoro #
G000945605
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.634 in

Details

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
KX 22A, KX 3B
Type
Jack
Item
Connector - RF
Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.