Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMB Str Plg Hex 50Ohm Gold Pltd RG174A/U

  • Mfr # 1-1337597-0

  • Zoro # G800945386


product price: $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
URM 95, RG 188A, RG 174A, RG 316
Overall Length
0.618 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1337597-0
Zoro #
G800945386
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.618 in

Details

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
URM 95, RG 188A, RG 174A, RG 316
Item
Connector Assembly
Material
Brass
Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.