Zoro Homepage
This item is Discontinued.
Te Connectivity PCB, PCB Relay, 1:00 AM, Surface Mount 1617159-4

PCB, PCB Relay, 1:00 AM, Surface Mount (Discontinued)

  • Mfr # 1617159-4
  • Zoro # G901037683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617159-4
Zoro #
G901037683
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Surface Mount
Coil Voltage
26.5 VDC
Current Rating
1:00 AM
Contact Form
DPDT
Actuating System
DC
Coil Suppression Diode
With
Relay Type
Military/Aerospace High Performance
Coil Magnetic System
Non-Polarized, Monostable
Contact Current Class
Low Level to 1 A
MOSFET Driver
Without
Shock
75G's, 6ms
Transistor Driver
Without
Vibration
30G's, 10 to 3000Hz
Operating Temperature Range
-65 to 125°C
Coil Polarity Protection Diode
Without
Coil Power Rating (DC)
450 mW
Coil Resistance
1560 Ω
Contact Arrangement
2 Form C, DPDT, 2 C/O
Input Voltage
26.5 VDC
Enclosure Type
Hermetically Sealed
Contact Current Rating
1A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.