
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1617159-5
Zoro #
G901037638
UPC #
-
Country of Origin
India
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Surface Mount
Coil Voltage
5 VDC
Coil Resistance
50 Ω
MOSFET Driver
Without
Vibration
30G's, 10 to 3000Hz
Coil Magnetic System
Non-Polarized, Monostable
Transistor Driver
Without
Contact Current Class
Low Level to 1 A
Enclosure Type
Hermetically Sealed
Actuating System
DC
Coil Power Rating (DC)
500 mW
Input Voltage
5 VDC
Shock
75G's, 6ms
Contact Current Rating
1A
Coil Suppression Diode
With
Coil Polarity Protection Diode
Without
Relay Type
Military/Aerospace High Performance
Contact Arrangement
2 Form C, DPDT, 2 C/O
Operating Temperature Range
-65 to 125°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.