Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 1 A, Surface Mount

  • Mfr # 1617159-8

  • Zoro # G701037777


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Surface Mount
Coil Voltage
5V DC
Current Rating
1 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617159-8
Zoro #
G701037777
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Surface Mount
Coil Voltage
5V DC
Current Rating
1 A
Contact Form
DPDT
Contact Current Rating
1A
Coil Polarity Protection Diode
Without
Coil Resistance
100 Ω
Coil Magnetic System
Non-Polarized, Monostable
Relay Type
Military/Aerospace High Performance
Transistor Driver
Without
Coil Suppression Diode
With
Contact Arrangement
2 Form C, DPDT, 2 C/O
Enclosure Type
Hermetically Sealed
Vibration
30G's, 10 to 3000Hz
Shock
75G's, 6ms
Contact Current Class
Low Level to 1 A
Actuating System
DC
Operating Temperature Range
-65 to 125°C
Coil Power Rating (DC)
250 mW
Input Voltage
5 VDC
MOSFET Driver
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.