
SMP 0-0031818-0
Mfr # 7-1377172-1
Zoro # G201025915
product price: $0.33
/ea
Sold in multiples of 375 for $123.75
Key Features
Type
Butt Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
170 Degrees C
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7-1377172-1
Zoro #
G201025915
UPC #
-
Country of Origin
Netherlands
Dimensions
Overall Length
.578 in
Outside Diameter
.141 in
Plating Thickness
2.54µm
Material Thickness
.033 in
Barrel Inside Diameter
.061 in
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
170 Degrees C
Material
Copper
Finish
Tin
Discrete Wire Type
Solid or Stranded
Wire Insulation Support
Without
Terminal & Splice Style
Splice
Heavy Duty
No
Military Category
No
Serrated
Yes
Barrel Type
Closed Barrel
Barrel Style
Standard
Strip Orientation
End Feed
Sealable
No
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.