Zoro Homepage
This item is Discontinued.
Te Connectivity Fork Terminal, M4, #8 Stud Size, 300 V, Nylon Insulated, Red 8-1377173-7

Fork Terminal, M4, #8 Stud Size, 300 V, Nylon Insulated, Red (Discontinued)

  • Mfr # 8-1377173-7
  • Zoro # G101026067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1377173-7
Zoro #
G101026067
UPC #
-
Country of Origin
Netherlands

Dimensions

Stud Size
M4, #8
Tongue Thickness
.031 in
Stud Diameter
.171 in
Wire Insulation Diameter
.105 to .14 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Plating Material
Copper, Tin
Support Style
Insulation Support
Shape Code
SPADE-020
Wire Insulation Support
With
Terminal Orientation
Straight
Barrel Color
Red
Barrel Type
Closed Barrel
Heavy Duty
No
Wire/Cable Type
Regular Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.