Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SMP 0-0034070-0 5-1377173-2

SMP 0-0034070-0 (Discontinued)

  • Mfr # 5-1377173-2
  • Zoro # G201025632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1377173-2
Zoro #
G201025632
UPC #
-
Country of Origin
Hungary

Dimensions

Maximum Wire Size
16 AWG
Overall Length
1.076 in
Wire Insulation Diameter (Max)
.14 in
Barrel Inside Diameter (Min)
.061 in
Plating Thickness
100µin
Wire Insulation Diameter
.105 to .14 in

Details

Item
Butt Splice Wire Connector
Type
Splice
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Finish
Tin
Heavy Duty
No
Insulated
Yes
Operating Temperature Range
105°C
Barrel Type
Closed Barrel
Discrete Wire Type
Solid or Stranded
Sealable
No
Terminal & Splice Style
Splice
Wire Insulation Support
Without
Terminal Orientation
Offset
Plating Material
Copper, Tin
Wire/Cable Type
Solid/Stranded
Body Style
PLASTI-GRIP
Terminal Angle
Straight
Support Style
Non - Insulation Support
Barrel Style
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.