Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ring Terminal, M3.5, #6 Stud Size, Bare Insulated, Bare 1377172-2

Ring Terminal, M3.5, #6 Stud Size, Bare Insulated, Bare (Discontinued)

  • Mfr # 1377172-2
  • Zoro # G101025244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1377172-2
Zoro #
G101025244
UPC #
-
Country of Origin
Netherlands

Dimensions

Stud Size
M3.5, #6
Stud Diameter
.145 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Heavy Duty
No
Plating Material
Tin, Copper
Terminal Orientation
Straight
Wire/Cable Type
Regular Wire
Shape Code
RING-048
Barrel Type
Closed Barrel
Wire Insulation Support
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.