Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ring Terminal, M4, #8 Stud Size, Bare Insulated, Bare 1377172-7

Ring Terminal, M4, #8 Stud Size, Bare Insulated, Bare (Discontinued)

  • Mfr # 1377172-7
  • Zoro # G701025361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1377172-7
Zoro #
G701025361
UPC #
-
Country of Origin
Netherlands

Dimensions

Stud Size
M4, #8
Stud Diameter
.171 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Heavy Duty
No
Shape Code
RING-048
Wire/Cable Type
Regular Wire
Terminal Orientation
Straight
Barrel Type
Closed Barrel
Plating Material
Copper, Tin
Wire Insulation Support
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.