Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMP 0-0034138-0

  • Mfr # 7-1377172-6

  • Zoro # G301025686


product price: $0.27
/ea
Sold in multiples of 392 for $105.84

Key Features

Type
Parallel Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
338 Degrees F
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1377172-6
Zoro #
G301025686
UPC #
-
Country of Origin
Netherlands

Details

Item
Splice Wire Connector
Type
Parallel Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
338 Degrees F
Material
Copper
Terminal & Splice Style
Splice
Wire Insulation Support
Without
Sealable
No
Wire/Cable Type
Discrete Wire
Heavy Duty
No
Military Category
No
Serrated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.