
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-1377172-2
Zoro #
G601026222
UPC #
-
Country of Origin
Netherlands
Dimensions
Stud Size
#2, M2
Stud Diameter
.093 in
Wire Insulation Diameter (Max)
.14 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Wire/Cable Type
Regular Wire
Plating Material
Copper, Tin
Heavy Duty
No
Barrel Type
Closed Barrel
Support Style
Insulation Support
Terminal Orientation
Straight
Wire Insulation Support
With
Shape Code
RING-043
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.