
Fork Terminal, M4, #8 Stud Size, 300 V, Nylon Insulated, Red (Discontinued)
- Mfr # 8-1377173-6
- Zoro # G101026166
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1377173-6
Zoro #
G101026166
UPC #
-
Country of Origin
Netherlands
Dimensions
Stud Size
M4, #8
Wire Insulation Diameter (Max)
.145 in
Tongue Thickness
.033 in
Stud Diameter
.169 in
Details
Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Heavy Duty
No
Support Style
Insulation Support
Plating Material
Tin, Copper
Barrel Type
Closed Barrel
Wire/Cable Type
Regular Wire
Barrel Color
Red
Wire Insulation Support
With
Shape Code
SPADE-020
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.