
Fork Terminal, M6 Stud Size, 300 V, Bare Insulated, Blue (Discontinued)
- Mfr # 9-1377173-9
- Zoro # G001025955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-1377173-9
Zoro #
G001025955
UPC #
-
Country of Origin
Netherlands
Dimensions
Stud Size
M6
Wire Insulation Diameter (Max)
.17 in
Stud Diameter
.248 in
Tongue Thickness
.033 in
Details
Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Blue
Insulation Coverage
None
Insulation Type
Bare
Maximum Voltage
300 V
Terminal Orientation
Straight
Heavy Duty
No
Wire Insulation Support
With
Plating Material
Copper, Tin
Barrel Type
Closed Barrel
Barrel Color
Blue
Shape Code
SPADE-020
Wire/Cable Type
Regular Wire
Support Style
Insulation Support
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.