
Insulation-Displacement Wire Connector, 17 AWG Max, Blue, Nylon Insulation, 300 V (Discontinued)
- Mfr # 9-1377174-0
- Zoro # G101025992
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-1377174-0
Zoro #
G101025992
UPC #
-
Country of Origin
Netherlands
Dimensions
Maximum Wire Size
17 AWG
Mating Tab Width
5 mm [ .197 in ]
Mating Tab Thickness
.8 mm [ .031 in ]
Wire Insulation Diameter (Max)
3.3 mm [ .13 in ]
Details
Item
Insulation-Displacement Wire Connector
Type
Insulation Displacement
Color
Blue
Insulation Material
Nylon
Maximum Voltage
300 V
Insulated
Yes
Support Style
Insulation Support
FASTON
Yes
Barrel Color
Blue
Terminal Orientation
Straight
Plating Material
Phosphor Bronze, Tin
Fully Insulated
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.