Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ring Terminal, M10 Stud Size, Bare Insulated, Bare 4-1377172-7

Ring Terminal, M10 Stud Size, Bare Insulated, Bare (Discontinued)

  • Mfr # 4-1377172-7
  • Zoro # G401025814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1377172-7
Zoro #
G401025814
UPC #
-
Country of Origin
Netherlands

Dimensions

Stud Size
M10
Stud Diameter
.413 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Wire Insulation Support
Without
Wire/Cable Type
Regular Wire
Barrel Type
Closed Barrel
Shape Code
RING-051
Terminal Orientation
Straight
Plating Material
Copper, Tin
Heavy Duty
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.