
Fork Terminal, 0.118 in Stud Size, 1.42 mm², 600 V, Vinyl Insulated, Red
Mfr # 1-1377173-4
Zoro # G500973276
product price: $0.51
/ea
Sold in multiples of 221 for $112.71
Key Features
Terminal Shape
Fork
Insulation Color
Red
Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Insulation Type
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1377173-4
Zoro #
G500973276
UPC #
-
Country of Origin
Netherlands
Dimensions
Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Stud Size
0.118 in
Details
Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Red
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Wire Type
Regular Wire
Seam
Closed Barrel
Terminal Orientation
Straight
Insulation Dia
0.14 in
Contact Plating Material
Tin, Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.