Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, M6 Stud Size, 600 V, Bare Insulated, Yellow

  • Mfr # 3-1377173-8

  • Zoro # G401025678


product price: $1.49
/ea
Sold in multiples of 50 for $74.50

Key Features

Terminal Shape
Fork
Insulation Color
Yellow
Insulation Coverage
None
Insulation Type
Bare
Stud Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1377173-8
Zoro #
G401025678
UPC #
-
Country of Origin
Netherlands

Dimensions

Stud Size
M6
Wire Insulation Diameter (Max)
.251 in
Stud Diameter
.25 in
Tongue Thickness
.041 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Yellow
Insulation Coverage
None
Insulation Type
Bare
Maximum Voltage
600 V
Barrel Color
Yellow
Terminal Orientation
Straight
Wire Insulation Support
Without
Barrel Type
Closed Barrel
Shape Code
SPADE-021
Heavy Duty
No
Plating Material
Tin, Copper
Wire/Cable Type
Regular Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.