Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ring Terminal, 1/4, M6 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow 5-1377175-4

Ring Terminal, 1/4, M6 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow (Discontinued)

  • Mfr # 5-1377175-4
  • Zoro # G801025902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1377175-4
Zoro #
G801025902
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Stud Size
1/4, M6
Overall Length
1.184 in
Material Thickness
.042 in
Stud Diameter
.25 in
Wire Insulation Diameter
.252 to .267 in
Tongue Thickness
.042 in
Wire Insulation Diameter (Max)
.251 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Terminal Angle
Straight
Shape Code
RING-043
Plating Material
Copper, Tin
Sealable
No
Support Style
Insulation Support
Heavy Duty
No
Barrel Type
Closed Barrel
Barrel Color
Yellow
Terminal Orientation
Offset
Wire/Cable Type
Regular Wire
Wire Insulation Support
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.