SMP 0-0181949-1

  • Mfr # 6-1377174-2

  • Zoro # G401026323


product price:  $0.22
/ea
Sold in multiples of 466 for $102.52

Key Features

Insulation Material
None
Maximum Operating Temperature
170 Degrees C
Insulation Color
Bare
Type
Tab Connector
Terminal Type
Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1377174-2
Zoro #
G401026323
UPC #
-
Country of Origin
France

Dimensions

Terminal Size
0.25
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Stud Diameter
.157 in

Details

Item
Tab Connector
Insulation Material
None
Maximum Operating Temperature
170 Degrees C
Insulation Color
Bare
Type
Tab Connector
Terminal Type
Tab
Insulated
No
Termination Method
Screw
Operating Temperature Range
170°C
Terminal Orientation
45 Bend
Stud Hole
Yes
Terminal Angle
45°
Sealable
No
Mounting Style
Stud Mount
Terminates To
Printed Circuit Board
Plating Material
Tin
Termination Style
Screw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.