Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #8, M4 Stud Size, 300 V, Nylon Insulated, Blue

  • Mfr # 7-1377173-3

  • Zoro # G701025705


product price: $0.57
/ea
Sold in multiples of 200 for $114.00

Key Features

Insulation Color
Blue
Insulation Type
Nylon
Stud Size
#8, M4
Maximum Voltage
300 V
Wire Insulation Support
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1377173-3
Zoro #
G701025705
UPC #
-
Country of Origin
Netherlands

Dimensions

Stud Size
#8, M4
Wire Insulation Diameter (Max)
.15 in
Stud Diameter
.164 in
Tongue Thickness
.033 in

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Wire Insulation Support
With
Shape Code
RING-041
Wire/Cable Type
Regular Wire
Barrel Type
Closed Barrel
Plating Material
Tin, Copper
Barrel Color
Blue
Heavy Duty
No
Terminal Orientation
Straight
Support Style
Insulation Support

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.