
Fork Terminal, #10 Stud Size, 300 V, Nylon Insulated, Blue (Discontinued)
- Mfr # 1377174-3
- Zoro # G801025407
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1377174-3
Zoro #
G801025407
UPC #
-
Country of Origin
Netherlands
Dimensions
Stud Size
#10
Stud Diameter
.19 in
Wire Insulation Diameter (Max)
.17 in
Tongue Thickness
.033 in
Details
Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Terminal Orientation
Straight, Flanged
Shape Code
SPADE-024
Wire Insulation Support
With
Support Style
Insulation Support
Heavy Duty
No
Plating Material
Tin, Copper
Barrel Color
Blue
Wire/Cable Type
Regular Wire
Barrel Type
Closed Barrel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.