
Fork Terminal, M3.5, #6 Stud Size, 16 AWG, 600 V, Vinyl Insulated, Red (Discontinued)
- Mfr # 2-1377173-1
- Zoro # G601026437
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1377173-1
Zoro #
G601026437
UPC #
-
Country of Origin
Netherlands
Dimensions
Maximum Wire Size
16 AWG
Stud Size
M3.5, #6
Overall Length
.749 in
Wire Insulation Diameter
.105 to .14 in
Stud Diameter
.145 in
Tongue Thickness
.031 in
Wire Insulation Diameter (Max)
.14 in
Material Thickness
.031 in
Details
Item
Fork Terminal
Insulation Color
Red
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Plating Material
Tin, Copper
Wire/Cable Type
Regular Wire
Heavy Duty
No
Terminal Orientation
Offset
Barrel Type
Closed Barrel
Shape Code
SPADE-025
Wire Insulation Support
With
Support Style
Insulation Support
Barrel Color
Red
Sealable
No
Terminal Angle
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.