
Fork Terminal, #6 Stud Size, 600 V, Vinyl Insulated, Red (Discontinued)
- Mfr # 1-1377173-5
- Zoro # G500973320
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1377173-5
Zoro #
G500973320
UPC #
-
Country of Origin
Netherlands
Dimensions
Stud Size
#6
Details
Item
Fork Terminal
Insulation Color
Red
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Seam
Closed Barrel
Features
Wire Insulation Support
Wire Range
0.3 to 1.42 mm²
Wire Type
Regular Wire
Contact Plating Material
Copper, Tin
Insulation Dia
0.14 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.