Zoro Homepage
This item is Discontinued.
Te Connectivity SMT TB PARALLEL PLUG 5.0MM 3 POS 2305909-3

SMT TB PARALLEL PLUG 5.0MM 3 POS (Discontinued)

  • Mfr # 2305909-3
  • Zoro # G400945793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2305909-3
Zoro #
G400945793
UPC #
-
Country of Origin
Tunisia

Details

Housing Color
Black
Wire Range
26 to 12 AWG
Voltage
300 VAC
Mating Angle
Straight
Housing Material
Thermoplastic
Number of Positions
3
Block Type
Straight
Contact Mating Area Plating Material
Tin
Current Rating (Max)
15 A
Connector & Contact Terminates To
Wire & Cable
Contact Base Material
Copper Alloy
Number of Rows
1
Centerline (Pitch)
.197 in
Connector Style
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.