
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2305909-5
Zoro #
G800945898
UPC #
-
Country of Origin
Tunisia
Details
Housing Color
Black
Wire Range
26 to 12 AWG
Voltage
300 VAC
Number of Positions
5
Contact Base Material
Copper Alloy
Number of Rows
1
Centerline (Pitch)
.197 in
Mating Angle
Straight
Current Rating (Max)
15 A
Contact Mating Area Plating Material
Tin
Block Type
Straight
Housing Material
Thermoplastic
Connector Style
Receptacle
Connector & Contact Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.