Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMT TB PERP PLUG 5.0MM 11 POS

  • Mfr # 1-2213934-1

  • Zoro # G800945126


product price: $7.25
/ea
Sold in multiples of 50 for $362.50

Key Features

Voltage
300 VAC
Block Type
Straight
Mating Angle
Straight
Housing Color
Black
Wire Range
26 to 12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2213934-1
Zoro #
G800945126
UPC #
-
Country of Origin
United States

Details

Voltage
300 VAC
Block Type
Straight
Mating Angle
Straight
Housing Color
Black
Wire Range
26 to 12 AWG
Connector Style
Receptacle
Number of Positions
11
Centerline (Pitch)
.197 in
Current Rating (Max)
10A
Connector & Contact Terminates To
Wire & Cable
Number of Rows
1
Contact Mating Area Plating Material
Tin
Contact Base Material
Copper Alloy
Housing Material
Thermoplastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.