
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2213934-2
Zoro #
G000945162
UPC #
-
Country of Origin
Tunisia
Details
Housing Color
Black
Voltage
300 VAC
Number of Positions
12
Contact Mating Area Plating Material
Tin
Block Type
Straight
Contact Base Material
Copper Alloy
Housing Material
Thermoplastic
Current Rating (Max)
10A
Centerline (Pitch)
.197 in
Number of Rows
1
Mating Angle
Straight
Connector Style
Receptacle
Connector & Contact Terminates To
Wire & Cable
Wire Range
26 to 12 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.