Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SMT TB PERP PLUG  RET  5.0MM  12 POS 1-2213935-2

SMT TB PERP PLUG RET 5.0MM 12 POS (Discontinued)

  • Mfr # 1-2213935-2
  • Zoro # G600945388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2213935-2
Zoro #
G600945388
UPC #
-
Country of Origin
Tunisia

Details

Housing Color
Black
Voltage
300 VAC
Block Type
Straight
Mating Angle
Straight
Number of Rows
1
Contact Base Material
Copper Alloy
Number of Positions
12
Centerline (Pitch)
.197 in
Current Rating (Max)
10A
Connector Style
Receptacle
Connector & Contact Terminates To
Wire & Cable
Housing Material
Thermoplastic
Contact Mating Area Plating Material
Tin
Wire Range
26 to 12 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.