Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMT TB PERP PLUG RET 5.0MM 8 POS

  • Mfr # 2213935-8

  • Zoro # G600946224


product price: $5.59
/ea
Sold in multiples of 50 for $279.50

Key Features

Voltage
300 VAC
Wire Range
26 to 12 AWG
Contact Base Material
Copper Alloy
Number of Positions
8
Current Rating (Max)
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213935-8
Zoro #
G600946224
UPC #
-
Country of Origin
United States

Details

Voltage
300 VAC
Wire Range
26 to 12 AWG
Contact Base Material
Copper Alloy
Number of Positions
8
Current Rating (Max)
15 A
Mating Angle
Straight
Block Type
Straight
Number of Rows
1
Connector & Contact Terminates To
Wire & Cable
Housing Color
Black
Connector Style
Receptacle
Contact Mating Area Plating Material
Tin
Housing Material
Thermoplastic
Centerline (Pitch)
.197 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.