Zoro Homepage
This item is Discontinued.
Te Connectivity SMT TB R/A HEADER 3.5MM 2 POS 2213932-2

SMT TB R/A HEADER 3.5MM 2 POS (Discontinued)

  • Mfr # 2213932-2
  • Zoro # G200946136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213932-2
Zoro #
G200946136
UPC #
-
Country of Origin
Tunisia

Dimensions

PCB Tail Length
.138 in

Details

Housing Color
Black
Voltage
300 VAC
Header Type
Shrouded
Number of Rows
1
Contact Base Material
Copper Alloy
Mounting Angle
Right Angle
Block Type
PCB Mount
Connector Style
Header
Current Rating (Max)
8A
Contact Mount
Surface Mount
Centerline (Pitch)
.138 in
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Tin
Number of Positions
2
Housing Material
Thermoplastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.