Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SMT TB R/A HEADER 3.5MM 3 POS 2213932-3

SMT TB R/A HEADER 3.5MM 3 POS (Discontinued)

  • Mfr # 2213932-3
  • Zoro # G300946166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213932-3
Zoro #
G300946166
UPC #
-
Country of Origin
Canada

Dimensions

PCB Tail Length
.138 in

Details

Housing Color
Black
Voltage
300 VAC
Centerline (Pitch)
.138 in
Housing Material
Thermoplastic
Current Rating (Max)
8A
Contact Mount
Surface Mount
Contact Base Material
Copper Alloy
Header Type
Shrouded
Block Type
PCB Mount
Connector Style
Header
Number of Rows
1
Mounting Angle
Right Angle
Number of Positions
3
Connector & Contact Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.