Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SMT TB R/A HEADER  3.5MM  6 POS 2213932-6

SMT TB R/A HEADER 3.5MM 6 POS (Discontinued)

  • Mfr # 2213932-6
  • Zoro # G100946182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213932-6
Zoro #
G100946182
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.138 in

Details

Housing Color
Black
Voltage
300 VAC
Number of Rows
1
Housing Material
Thermoplastic
Current Rating (Max)
8A
Connector & Contact Terminates To
Printed Circuit Board
Connector Style
Header
Centerline (Pitch)
.138 in
Mounting Angle
Right Angle
Number of Positions
6
Contact Mount
Surface Mount
Contact Base Material
Copper Alloy
Block Type
PCB Mount
Header Type
Shrouded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.